0 items

Rohl Michael Berman Volume Control Trim in Polished Nickel

RMB1951LMPN

Color Finish

(Pricing is for Polished Nickel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • - R1040R 3/4" volume control rough
  • - R1041R 3/4" volume control rough
  • - R1062BO dedicated 4-port, 3-way diverter rough
  • Brass construction
  • See pages 189-190 for rough info
  • Trim for the following roughs:

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Michael Berman
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Handle Material
Brass
Handle Type
Lever
Height
2-1/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No
Width
3-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday