Widespread Bathroom Sink Faucet with Double Cross Handle in Polished Nickel
This product has been replaced by
Manufacturer Part #BA351X-PN/TO-2
Modern™ Widespread Bathroom Sink Faucet with Double Cross Handle in Polished Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spout reach: 8-3/4" with 1/2" female inlet
- Quarter-turn ceramic disc control cartridges
- Hole cutouts: 3 x 1-3/8"
- Min. install depth: 3/4"
- Minimum install depth: 3/4"
- Maximum install depth: 1-3/8"
- Brass construction
- Fixed spout
- Assembly requires special fitting included with spout
- Max. install depth: 1 3/8"
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Modern™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Widespread
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Type:
- Cross
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Reach:
- 8-3/4 in
- Spout Type:
- Fixed
- Trim Only:
- No
- WaterSense Labeled:
- No