2 gpm Pressure Balancing Tub and Shower Trim in Polished Chrome
Modern™ 2 gpm Pressure Balancing Tub and Shower Trim in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Modern™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub Faucet
- Flow Rate:
- 2 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Showerhead Function:
- Multi
- Sink Material:
- Brass
- Spout Reach:
- 9 in
- Spout Type:
- Non-Diverter
- Spray Type:
- Champagne, Full, Massage
- Trim Only:
- Yes
- Tub Spout Type:
- Non-diverter
- WaterSense Labeled:
- No
- Width:
- 7-3/25 in