Rohl Modern™ 2 gpm Shower Package with Single Cross Handle in Polished Nickel

RMODKIT36XPN

Color Finish

(Pricing is for Polished Nickel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Modern™
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Mount
Ceiling Mount
Flow Rate
2 gpm
IAPMO Listed
No
Material
Brass
NSF Certified
No
Showerhead Function
Multi
Spray Type
Multifunction
Trim Only
Yes
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday