ROHL® Modern™ 2 gpm Shower Package with Single Lever Handle in Polished Chrome

RMODKIT36LAPC

Manufacturer Part #: MODKIT36L-APC

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Collection
Modern™
Faucet Material
Brass
Faucet Mount
Ceiling Mount
Flow Rate
2 gpm
Hand Shower Flow Rate
2
IAPMO Listed
No
NSF Certified
No
Showerhead Function
Multi
Spray Type
Multifunction
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday