ROHL®

Modern™ 4-3/4 in. 12 oz Kitchen Soap Dispenser in Polished Nickel

Part #RLS2150PN  |  Manufacturer Part #LS2150PN

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Extra strong pump for reliable operation
  • Dezincified brass protects against aggressive components in the soap
  • Cutout: 1-1/4"
  • Top fill
  • Reduces use of disposable non-biodegradable plastic soap dispenser bottles
  • 1 1/4" cutout

Specifications

CARB OTC LEED Compliant: No

Capacity: 12 oz

Collection: Modern™

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Height: 4-3/4 in

IAPMO Listed: No

Installation Type: Deck Mount

Material: Brass

Spout Reach: 4-1/2 in

Width: 5-1/8 in