ROHL®

Modern 6-3/8 in. Ceiling Mount Shower Arm in Polished Nickel

Part #R15106PN  |  Manufacturer Part #1510/6PN

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Length: 6-3/8"
  • Inlet: 1/2" male
  • Outlet: 1/2" male
  • Brass construction
  • Length may not be cut down
  • Arm is square shape
  • Length cannot be cut down

Specifications

Collection: Modern

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Diameter: 2-3/16 in

End Connection 1: NPT

End Connection 2: Male

End Connections: NPT x Male

Faucet Part Type: Shower Arm

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: No

Installation Type: Ceiling Mount

Length: 6-3/8 in

Material: Brass

NSF Certified: No

WaterSense Labeled: No

Width: 2-3/16 in