6-3/8 in. Square Ceiling Mount Shower Arm in Polished Chrome
This product has been replaced by
Manufacturer Part #1505/3APC
Modern™ 6-3/8 in. Square Ceiling Mount Shower Arm in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inlet: 1/2" male
- Outlet: 1/2" male
- Length: 6-3/8"
- Arm is square shape
- Length cannot be cut down
- Length may not be cut down
- Brass construction
Specifications
- ADA Compliant:
- No
- Collection:
- Modern™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Male
- End Connections:
- Male
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Hose Included:
- No
- Installation Type:
- Ceiling Mount
- Length:
- 6-3/8 in
- Material:
- Brass
- Shower Arm Reach:
- 3-3/8 in
- Supply Lines Included:
- No
- WaterSense Labeled:
- No