Modern Bath™ 24 in. Towel Bar in Satin Nickel

Part #RSY102STN  |  Item #1704942  |  Manufacturer Part #SY102-STN

Color/Finish:
Satin Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made of brass
  • Mounting Hardware Included
  • 7 100W M Bulbs Required
  • 3 1/2" projection

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Modern Bath™

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 3-1/2 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 24 in

Material: Brass

Mount Type: Wall

Projection: 3-1/2 in