Rohl Modern Bath™ Floor Mount Tub Filler with Metal Double Lever Handle and Pillar Leg

RBA420NL

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1/2" female compression connection
  • 2" Straight union extensions available, order part # C7205EXT+FINISH. Must order two for a set.
  • 3/4" NPSM connection
  • 34 7/8" height
  • 5 7/8" center-to-center supplies
  • 5' hose length, single function hand-shower
  • 8 GPM tub filler flow, pull diverter
  • Kit includes ZA386 floor legs
  • Requires at least a 7/8" male stub-out for female supply
  • Service stops available for tub filler connection, use part # ZA1038402

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Cartridge Type
Ceramic Disc
Center Size
5-7/8 in
Collection
Modern Bath™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
FNPT
Faucet Connection Size
1/2 in
Faucet Mount
Floor Mount
Flow Rate
8 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Installation Type
Floor Mount
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Showerhead Function
Single
Spout Height
34-7/8 in
Spout Reach
10-3/8 in
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday