Single Lever Handle Floor Mount Filler in Polished Nickel Trim Only
Pirellone Single Lever Handle Floor Mount Filler in Polished Nickel Trim Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 8.2 gpm flow rate at 60 PSI for tub filler
- Brass construction
- Popular single leg, floor mount tub filler
- Rough must be recessed under the finished floor
- Includes single-function hand shower with easy clean spray face
- 360° Swivel spout
- Side mounted single metal lever for volume and temperature control
- 1/4-Turn ceramic disc control cartridge
Specifications
- ADA Compliant:
- No
- ASSE Standards:
- ASSE 1016
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Pirellone
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Connection:
- Female
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Floor Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 8.2 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 42-11/16 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Showerhead Function:
- Single
- Spout Height:
- 34-7/8 in
- Spout Reach:
- 10-9/32 in
- Spout Type:
- Swivel
- Trim Only:
- Yes
- Tub Spout Reach:
- 10-9/32 in
- WaterSense Labeled:
- No
- Width:
- 7-13/32 in