2-Hole Kitchen Faucet with Sidespray and Single Lever Handle in Polished Chrome
Modern Kitchen™ 2-Hole Kitchen Faucet with Sidespray and Single Lever Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass construction
- Installation depth on deck: 1-3/4"
- Metal lever
- Side spray hose is Polished Chrome
- Flow rate: 1.8 gpm
- Requires 2-1/2" clearance from backsplash to center of faucet hole
- Swivel C-spout reach: 9-1/2"
- Quarter-turn ceramic disc control cartridge
- Anti-scald device
- side-spray hose is Polished Chrome on all faucet finishes, other hose finishes are not available
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Modern Kitchen™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 0 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Side Spray:
- Yes
- Spout Height:
- 9-5/16 in
- Spout Reach:
- 9-1/2 in
- Spout Type:
- High Arc
- Trim Only:
- No