1 Robe Hook in Polished Chrome

You last purchased this on
 
ROHL®

Pirellone 1 Robe Hook in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Pirellone 1 Robe Hook in Polished Chrome

  • Fast #
  • Part #RSY710APC
  • Item #1705063
  • Manufacturer Part #SY710-APC
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Brass construction
  • Color/Finish: Polished Chrome
  • Mounting hardware
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Pirellone
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Installation Type:
Wall Mount
Material:
Brass
Mount Type:
Wall
Number of Hooks:
1