Single Handle Bathroom Sink Faucet in Satin Nickel

You last purchased this on
 
ROHL®

Modern™ Single Handle Bathroom Sink Faucet in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Modern™ Single Handle Bathroom Sink Faucet in Satin Nickel

  • Fast #
  • Part #RWA652LSTN2
  • Item #3882261
  • Manufacturer Part #WA652L-STN-2
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Single lever control
  • Ceramic control cartridge
  • Metal lever handle
  • Custom deck installation only
  • Spout cutout: 1-1/2"
  • Single lever cutout is 1-7/8" to 2"
  • Hole cutout: 2-5/8" center to center
  • Lift rod drain assembly included with faucet
  • Does not fit pedestal sinks
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Modern™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Deck Plate Included:
No
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
6-3/8 in
Spout Reach:
6-7/8 in
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
No