Single Handle Trim Only in Polished Chrome
This product has been replaced by
Manufacturer Part #BA195L-APC/TO
Modern™ Single Handle Trim Only in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Must order ZA33BO rough valve to complete
- See page 248 for rough info
- Threaded escutcheon with bell housing
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Modern™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 1-13/16 in
- Escutcheon Width:
- 1-13/16 in
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 3-3/4 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Volume Control
- WaterSense Labeled:
- No