Volume Control Valve Trim with Single Cross Handle in Polished Chrome
This product has been replaced by
Manufacturer Part #BA195X-APC/TO
Modern™ Volume Control Valve Trim with Single Cross Handle in Polished Chrome
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cross handle only
- Required accessory: RZA33BO Rough-in valve
- Sliding escutcheon with bell housing and cross handle
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Modern™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Type:
- Cross
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- Trim Only:
- Yes
- Valve Size:
- 3/4 in
- Valve Type:
- Tub & Shower Volume Control Valve
- WaterSense Labeled:
- No
- Width:
- 1-13/16 in