Drain Kit with Mosaic Decorative Cover in Polished Nickel

You last purchased this on
 
ROHL®

Mosaic Drain Kit with Mosaic Decorative Cover in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Mosaic Drain Kit with Mosaic Decorative Cover in Polished Nickel

  • Fast #
  • Part #RSDPVC233144PN
  • Item #7063447
  • Manufacturer Part #SDPVC2/3-3144PN
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • PVC drain body
  • Outlet connection 2" inside x 3" outside solvent weld
  • Includes solid brass decorative cover with durable finish
  • Accommodates 42 GPM/159 LPM flow rate
  • Weep holes to allow drainage from pan liner
  • 5" 3144 Mosaic decorative drain cover
  • Reversible clamping collar for added height adjustment
  • Throat assembly with hair strainer, tile-in-frame and mud guard
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
Adjustable:
No
Collection:
Mosaic
Color Finish Category:
Nickel Tones
Diameter:
8-3/8 in
Drain Base Height:
3-1/4 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Base Width:
8-3/8 in
Drain Diameter:
3 in
Drain Grate Material:
Brass
Grate Color Finish:
Polished Nickel
Grate Color Finish Category:
Stainless Steel/Nickel Tones
Grate Diameter:
8-3/8 in
Grate Shape:
Square
IAPMO Listed -:
No
Length:
8-3/8 in
Product Type:
Shower Accessories