Multi Function Classic, Concentrated, Mist, Classic/Concentrated and Classic/Mist Showerhead in Polished Nickel

Part #RSOF134PN  |  Item #4128176  |  Manufacturer Part #SOF134PN

$ 93.75 EACH
(Pricing is for Polished Nickel)

Color/Finish:
Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Finger notch for easy rotation between spray functions
  • Position definition between spray functions is positive
  • Flexible calcium resistant nozzles on spray face allow for easy removal of hard water build-up
  • Inlet: 1/2" female with swivel connection
  • Eco and environmentally friendly
  • Flow rate: 1.75 gpm
  • Cleansing spray modes to leave user feeling rinsed and clean
  • Flexible calcium resistant nozzles on spray face allow for easy removal of hard water build-up
  • Cleansing spray modes to leave user feeling rinsed and clean
  • Includes ROHL logo on showerhead spray face

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Center Size: 0 in

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 4 in

Diameter: 4 in

End Connection 1: Female Swivel Nut

End Connections: Female Swivel Nut

Faucet Connection: Female Swivel

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.8 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Height: 2-23/32 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 4-21/64 in

Material: Brass

NSF Certified: No

Number Of Jets: 30

Product Type: Showerhead

Shape: Round

Showerhead Flow Rate: 1.75 gpm

Showerhead Function: Multi

Spray Type: [Classic, Concentrated, Mist, Classic/Concentrated, Classic/Mist]

Trim Only: No

UL Listed: No

Valve Body Material: Brass

WaterSense Labeled: Yes

Weight: 2

Width: 4-21/64 in