Multi Function Classic, Concentrated, Mist, Classic/Concentrated and Classic/Mist Showerhead in Satin Nickel
Bellia Multi Function Classic, Concentrated, Mist, Classic/Concentrated and Classic/Mist Showerhead in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Position definition between spray functions is positive
- Flexible calcium resistant nozzles on spray face allow for easy removal of hard water build-up
- Finger notch for easy rotation between spray functions
- Flow rate: 1.75 gpm
- Cleansing spray modes to leave user feeling rinsed and clean
- Eco and environmentally friendly
- Inlet: 1/2" female with swivel connection
- Includes ROHL logo on showerhead spray face
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Bellia
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 4 in
- Diameter:
- 4 in
- End Connection 1:
- Female Swivel Nut
- End Connections:
- Female Swivel Nut
- Faucet Connection:
- Female Swivel
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 2-23/32 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 4-21/64 in
- Material:
- Brass
- NSF Certified:
- No
- Number of Jets:
- 30
- Product Type:
- Showerhead
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Classic, Concentrated, Mist, Classic/Concentrated, Classic/Mist
- Trim Only:
- No
- UL Listed:
- No
- Valve Body Material:
- Brass
- WaterSense Labeled:
- Yes
- Weight:
- 2 lb
- Width:
- 4-21/64 in