Multi Function Hand Shower in Italian Brass
OKI Multi Function Hand Shower in Italian Brass
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3-function spray patterns
- - Classic Spray
- Brass construction
- Anti-calcium components
- 1/2" male connection
- Flow rate 2.0 GPM
- - Massage
- - Champagne
- Old Iron finish only available in 1151/8
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- OKI
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Inca Brass
- Faucet Connection:
- Male
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 4-3/32 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 9-19/32 in
- Hose Included:
- No
- Number of Holes:
- 1 Hole
- Pause Control:
- No
- Product Type:
- Hand Shower
- Shape:
- Round
- Showerhead Function:
- Multi
- Spray Type:
- Rain
- Trim Only:
- No