Multi Function Hand Shower in Polished Nickel

Part #R11508PN  |  Item #2119326  |  Manufacturer Part #1150/8PN

$ 294.00 EACH
(Pricing is for Polished Nickel)

Color/Finish:
Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Spray face: 4-3/32"
  • Spray settings: classic, champagne and massage
  • Connection: 1/2" male
  • Flow rate: 2 gpm
  • Anti-calcium components
  • All brass construction
  • Flow rate 2.0 GPM
  • Anti-calcium components
  • Old Iron finish only available in 1151/8

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 4-67/100 in

Diameter: 4-3/32 in

End Connection 1: Male

End Connections: Male

Faucet Connection: Male

Faucet Connection Size: 1/2 in

Faucet Height: 9-3/5 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 2.5 gpm

Hand Shower Flow Rate: 2.5 gpm

Height: 9-3/5 in

Hose Included: No

IAPMO Listed: No

Length: 9-19/32 in

NSF Certified: No

Pause Control: No

Showerhead Function: Multi

Spray Type: [Classic, Champagne, Massage]

WaterSense Labeled: No

Width: 4-11/16 in