Multi Function Hand Shower in Satin Nickel
OKI Multi Function Hand Shower in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Three-function spray patterns: classic spray, champagne, and massage
- Connection: 1/2" male
- Brass construction
- Anti-calcium components
- 1/2" male connection
- Flow rate 2.0 GPM
- Flow rate: 2 gpm
- Old Iron finish only available in 1151/8
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- OKI
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 4-11/16 in
- Diameter:
- 4-3/32 in
- End Connection 1:
- Male
- End Connection 2:
- Male
- End Connections:
- Male
- Faucet Connection:
- Male
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 9-19/32 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2 gpm
- Hand Shower Flow Rate:
- 2 gpm
- Height:
- 9-19/32 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Pause Control:
- No
- Shape:
- Round
- Showerhead Function:
- Multi
- Spray Type:
- Rain
- WaterSense Labeled:
- No