0 items

Rohl Ocean4 Multifunction Showerhead

RI00180

Color Finish

Starting at $224.08
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ABS construction
  • Anti-calcium components
  • Flow rate: 2 gpm
  • Inlet: 1/2" female with swivel connection
  • Spray face: 4-3/4"
  • Spray settings: classic, cascade, massage, and champagne
  • Swivel connection: 1/2" female

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Ocean4
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
4-1/2 in
End Connection 1
Female Swivel
Fitting Size 1
1/2 in
Flow Rate
2 gpm
GSA Approved
No
IAPMO Listed
No
Material
Brass
Showerhead Function
4
Size
1/2 in
Spray Type
Champagne, Classic, Massage
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday