0 items

Rohl Shaws No-Hole 1-Bowl Kitchen Sink with Left Center Drain

RRC3618

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 39" minimum cabinet size
  • Acid and alkali resistant
  • Hygienic due to antibacterial properties
  • Includes “Shaws” blue badge
  • Minimum cabinet size: 39"
  • No faucet drilling
  • Offset drain placement
  • Sink dimensions: 36" x 18"
  • Standard 3-1/2" drain opening

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
33 in x 15-1/4 in x 8-1/2 in
Collection
Shaws
Color Finish
White
Color Finish Category
Whites
Depth
8-1/2 in
Drain Location
Left
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Installation Type
Apron Front
Material
Fireclay
Number Of Bowls
1
Overall Sink Size
36 in x 18 in
Shape
Rectangular
Sink Size Range
Greater than 35 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday