Multi Function Showerhead in Polished Nickel
Bellia Multi Function Showerhead in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spray settings: classic, cascade, massage, and champagne
- Flow rate: 2 gpm
- Spray face: 4-3/4"
- Anti-calcium components
- Inlet: 1/2" female with swivel connection
- ABS construction
- Swivel connection: 1/2" female
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Bellia
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 4-1/2 in
- Diameter:
- 4-1/2 in
- Faucet Connection:
- Female Swivel
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 3-11/16 in
- IAPMO Listed -:
- No
- Length:
- 4-1/2 in
- NSF Certified:
- No
- Number of Jets:
- 30
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Champagne, Massage
- UL Listed:
- No
- Valve Body Material:
- Brass
- WaterSense Labeled:
- Yes
- Weight:
- 1 lb
- Width:
- 4-1/2 in