Multi Function Hand Shower in Polished Chrome
Allia Multi Function Hand Shower in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes 33-7/8" wall bar and 69" flexible metal hose
- - B00102: 4-function hand-shower
- Four-function hand shower spray settings: classic, cascade, champagne, and massage
- - Champagne
- - Classic Spray
- - Cascade
- hand-shower has 4-function spray pattern
- - A00045/175: Flexible 69" metal hose
- Wall outlet for hose and hand-shower required, order E824
- - Massage
Specifications
- ADA Compliant:
- No
- Basin Depth:
- 10 in
- Basin Length:
- 31-9/16 in
- Basin Width:
- 16-23/32 in
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Allia
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Location:
- Left or Right
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 44-21/32 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.75 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 2 gpm
- Hose Included:
- Yes
- Hose Length:
- 59 in
- IAPMO Listed -:
- No
- Length:
- 44-21/32 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Pause Control:
- No
- Showerhead Function:
- Multi
- Sink Material:
- Fireclay
- Spray Type:
- Champagne, Classic, Massage, Cascade
- Trim Only:
- No
- WaterSense Labeled:
- Yes