Multi Function Hand Shower in Satin Nickel

You last purchased this on
 
ROHL®

NeoChef™ Multi Function Hand Shower in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

NeoChef™ Multi Function Hand Shower in Satin Nickel

  • Fast #
  • Part #RD96001STN
  • Item #3440675
  • Manufacturer Part #D96001STN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Spray functions: classic spray, cascade, champagne, and massage
  • - B00102: 4-function hand-shower
  • Includes slide bar, hose, and hand shower
  • - Champagne
  • - Classic Spray
  • - Cascade
  • hand-shower has 4-function spray pattern
  • - A00045/175: Flexible 69" metal hose
  • Wall outlet for hose and hand-shower required, order E824
  • - Massage
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
14
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
NeoChef™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Faucet Connection Size:
1/2 in
Faucet Height:
44-21/32 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Flow Rate:
2 gpm
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
2 gpm
Hose Included:
Yes
Hose Length:
59 in
IAPMO Listed -:
No
Length:
44-21/32 in
Light Bulb Type:
LED
NSF Certified:
No
Pause Control:
No
Showerhead Function:
Multi
Spray Type:
Classic, Cascade, Massage, Champagne
Trim Only:
No
WaterSense Labeled:
Yes