0 items

Rohl P-Trap

RRPT114

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1 1/4" x 1 1/4" connections
  • Bell flange
  • Brass construction
  • Extended 15" long waste bend tube that can be cut down to fit
  • Includes reducing washer for 1 1/2" wall outlet

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Flanged
End Connection 2
Flanged
FM Approved
No
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in x 1-1/4 in
GSA Approved
No
IAPMO Listed
No
Inside Diameter
1-1/4 in
Inside Diameter 2
1-1/4 in
Installation Type
Wall Mount
Material
Brass
NSF Certified
No
P-Trap Design
Single Piece
Width
18-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday