0 items

Rohl Perrin & Rowe® Pair of Floor Supply Union for Exposed Tub Filler

RU6388

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1/2" female npt connection
  • 4" centers
  • For exposed tub fillers
  • Integrated shut off valve
  • Separate rough and trim

SPECIFICATIONS

ADA Compliant
No
Collection
Perrin & Rowe®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
FNPT
End Connections
FNPT
Faucet Mount
Floor Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
31-1/2 in
Installation Type
Floor Mount
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday