Palladian® 24 Grab Bar *PALLAD Polished Nickel

Part #R1278PN  |  Item #3546747  |  Manufacturer Part #1278PN

$ 886.50 EACH

Type:

Grab Bar
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Grab Bar compliant with Americans with Disabilities Act of 1990 (ADA)
  • Palladian escutcheon design
  • Mounting hardware included
  • Brass construction

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Collection: Palladian®

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Installation Type: Wall Mount

Mount Type: Wall

Type: Grab Bar