Deckmount Widespread Bathroom Sink Faucet with Double Crystal Lever Handle in Polished Chrome
Palladian® Deckmount Widespread Bathroom Sink Faucet with Double Crystal Lever Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cutouts: 3 x 1-3/8"
- Spout reach: 5-33/64"
- Quarter-turn ceramic disc control cartridges
- Brass construction
- Flow rate: 1.2 gpm
- Fixed spout
- Connectors: 1/2" NPT
- 1.2 GPM
- Matching tub fillers A2104 and A2154
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Palladian®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Widespread
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Material:
- Crystal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 3-47/64 in
- Spout Reach:
- 5-33/64 in
- Spout Type:
- Fixed
- Trim Only:
- No
- WaterSense Labeled:
- No