Deckmount Widespread Bathroom Sink Faucet with Double Crystal Lever Handle in Tuscan Brass

You last purchased this on
 
ROHL®

Palladian® Deckmount Widespread Bathroom Sink Faucet with Double Crystal Lever Handle in Tuscan Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Palladian® Deckmount Widespread Bathroom Sink Faucet with Double Crystal Lever Handle in Tuscan Brass

  • Fast #
  • Part #RA2108LCTCB2
  • Item #4491963
  • Manufacturer Part #A2108LCTCB-2
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tuscan Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Cutouts: 3 x 1-3/8"
  • Spout reach: 5-33/64"
  • Quarter-turn ceramic disc control cartridges
  • Brass construction
  • Flow rate: 1.2 gpm
  • Fixed spout
  • Connectors: 1/2" NPT
  • 1.2 GPM
  • Matching tub fillers A2104 and A2154
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Palladian®
Color Finish Category:
Brass Tones
Color Finish Name:
Tuscan Brass
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Widespread
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Crystal
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
3-47/64 in
Spout Reach:
5-33/64 in
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
No