Palladian® Floor Mount Tub Filler with Porcelain Triple Lever Handle and Hand Shower in Polished Chrome

Part #RAKIT1401NLPAPC  |  Item #7526016  |  Manufacturer Part #AKIT1401NLPAPC

$ 2,097.00 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Single-function brass hand-shower with metal insert for LM/XM and white porcelain insert for LP
  • 5 29/32" center to center
  • 11 5/16" reach, 8 GPM at 60 PSI
  • 11 5/6" reach from floor legs
  • 39 3/8" hose length
  • Brass construction
  • Not eccentric; has a fixed center to center measurement
  • Maximum male stub out 9/16" for floor legs
  • Floor legs cannot be cut down
  • Kit includes ZA386 floor legs

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Center Size: 5-29/32 in

Collection: Palladian®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: FNPT

Faucet Connection Size: 1/2 in

Faucet Height: 44 in

Faucet Material: Brass

Faucet Mount: Floor Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 10 gpm

GSA Approved: No

Hand Shower Flow Rate: 1.8 gpm

Handle Material: Porcelain

Handle Type: Lever

Height: 44 in

Hose Length: 39-3/8 in

IAPMO Listed: No

NSF Certified: No

Number of Handles: Three Handle

Showerhead Function: Single

Spout Height: 30-3/8 in

Spout Reach: 12-1/4 in

Spout Type: Fixed

Trim Only: No

Tub Spout Reach: 12-1/4 in

WaterSense Labeled: No