Floor Mount Tub Filler with Porcelain Triple Lever Handle and Hand Shower in Tuscan Brass

You last purchased this on
 
ROHL®

East Linear Floor Mount Tub Filler with Porcelain Triple Lever Handle and Hand Shower in Tuscan Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

East Linear Floor Mount Tub Filler with Porcelain Triple Lever Handle and Hand Shower in Tuscan Brass

  • Fast #
  • Part #RAKIT1401NLPTCB
  • Item #7525524
  • Manufacturer Part #AKIT1401NLPTCB
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tuscan Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 5 29/32" center to center
  • 11 5/16" reach, 8 GPM at 60 PSI
  • Single-function brass hand-shower with metal insert for LM/XM and white porcelain insert for LP
  • Maximum male stub out 9/16" for floor legs
  • Brass construction
  • Not eccentric; has a fixed center to center measurement
  • 39 3/8" hose length
  • 11 5/6" reach from floor legs
  • Kit includes ZA386 floor legs
  • Floor legs cannot be cut down
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
East Linear
Color Finish Category:
Brass Tones
Color Finish Name:
Tuscan Brass
Faucet Center Size:
5-29/32 in
Faucet Connection:
FPT
Faucet Connection Size:
1/2 in
Faucet Height:
44 in
Faucet Material:
Brass
Flow Rate:
10.0 gpm
GSA Approved:
No
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
44 in
Hose Length:
39-3/8 in
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Showerhead Function:
Single
Spout Height:
30-3/8 in
Spout Type:
Fixed
Trim Only:
No
Tub Spout Reach:
12-1/4 in
WaterSense Labeled:
No