Single Function Hand Shower in Polished Chrome

You last purchased this on
 
ROHL®

Palladian Single Function Hand Shower in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Palladian Single Function Hand Shower in Polished Chrome

  • Fast #
  • Part #R11058APC
  • Item #3547104
  • Manufacturer Part #1105/8APC
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1/2" male connection
  • Solid brass construction, exposed pop-up drain without overflow
  • Flow rate: 2.0 gpm
  • Color/Finish: Polished Chrome
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Palladian
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
2-1/16 in
Faucet Connection:
Male
Faucet Connection Size:
1/2 in
Faucet Height:
7-13/16 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.75 gpm
Hand Shower Flow Rate:
2 gpm
Hose Included:
No
IAPMO Listed -:
No
Length:
7-13/16 in
NSF Certified:
No
Pause Control:
No
Showerhead Function:
Single
Spray Type:
Classic
Trim Only:
No
WaterSense Labeled:
No