Shower Rail in Polished Nickel
Palladian Shower Rail in Polished Nickel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Length: 23-13/16"
- Bar diameter: 22/32"
- Brass construction
- Length may be cut down
- Sliding hand shower parking bracket
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Palladian
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Material:
- Brass
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF Certified:
- No
- Overall Height:
- 23-13/16 in
- Product Type:
- Slide Bar
- Trim Only:
- No
- WaterSense Labeled:
- No