Single Handle Thermostatic Valve Trim in Satin Nickel
Palladian® Single Handle Thermostatic Valve Trim in Satin Nickel
Frequently Purchased Together
Product Details
- Includes trim plate and temperature control
- Connections: 3/4"
- Lever handle
- Must order R1085BO rough valve to complete
- See page 188 for rough info
- Extension kit included for installation with R1085BO universal rough valve
- Volume control(s) required
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Palladian®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Escutcheon Height:
- 7-3/32 in
- Escutcheon Width:
- 7-3/32 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No