Single Handle Bathtub & Shower Faucet in Tuscan Brass (Trim Only)
Palladian® Single Handle Bathtub & Shower Faucet in Tuscan Brass (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes trim plate and temperature control
- Brass construction
- Palladian cross handle
- Must order R1085BO rough valve to complete
- See page 188 for rough info
- Includes extension kit
- Volume control(s) required
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Palladian®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- Escutcheon Height:
- 7-3/32 in
- Escutcheon Width:
- 7-3/32 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No