ROHL® Palladian Three Handle Wall Mount Filler in Tuscan Brass

RAC7XTCB

Manufacturer Part #: AC7X-TCB

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Quarter-turn ceramic disc control cartridges
  • Flow rate: 8 gpm at 60 psi
  • Center to center: 5-7/8"
  • Metal hose length: 59"
  • Metal hand shower
  • 1/4-turn ceramic disc control cartridges
  • The 1/2" female connection (not supplied) in the wall should be no more than 1/4" deep from finished wall
  • Must order unions to complete:
  • -AR00380 - deck unions
  • -ZA383 or ZA386 - floor pillar legs

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Cartridge Type
Ceramic Disc
Center Size
5-7/8 in
Collection
Palladian
Faucet Connection
NPSM
Faucet Connection Size
3/4 in
Faucet Mount
Wall Mount
Faucet Type
Roman Tub Faucet Only
Faucet Valve Type
Ceramic Disc
GSA Approved
No
Handle Material
Metal
Handle Type
Cross
IAPMO Listed
No
Installation Type
Wall Mount
NSF Certified
No
Number of Handles
Three Handle
Spout Reach
3-3/8 in
Spout Type
Fixed
Trim Only
No
Tub Spout Reach
3-3/8 in
WaterSense Labeled
No
Width
6 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday