Two Handle Roman Tub Faucet with Handshower in Italian Brass
Lombardia® Two Handle Roman Tub Faucet with Handshower in Italian Brass
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/4-turn ceramic disc control cartridges
- Brass construction
- Also available in porcelain lever (LP) & cross (XM) handles
- 6 1/2' length flexible hose
- 5 43/64" spout height
- Single-function brass hand-shower with metal insert
- 8 5/32" spout reach
- 3/4" female NPT inlet
- 9 GPM at 60 PSI
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Lombardia®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Italian Brass
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Flow Rate:
- 17.0 gpm
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Hose Length:
- 59 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Showerhead Function:
- Single
- Spout Height:
- 1-13/16 in
- Spray Type:
- Full
- Trim Only:
- No
- Tub Spout Reach:
- 8-5/32 in
- Tub Spout Type:
- Diverter