Two Handle Roman Tub Faucet in Polished Nickel
Palladian Two Handle Roman Tub Faucet in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cutouts: 4 x 1-5/16"
- Spout reach: 8-5/32"
- Quarter-turn ceramic disc control cartridges
- Connections: 3/4"? NPT
- Hose length: 6-1/2'
- Flow rate: 9 gpm at 60 psi
- Single-function brass hand shower with metal insert
- Spout height: 5-43/64"
- 3/4" NPT connectors
- Art deco design hex spout
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Palladian
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Widespread
- Faucet Valve Type:
- Quarter Turn Ceramic Disc
- Flow Rate:
- 9 gpm
- GSA Approved:
- No
- Handle Material:
- Crystal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Showerhead Function:
- Single
- Spout Height:
- 3-7/16 in
- Spout Type:
- Fixed
- Trim Only:
- No
- Tub Spout Reach:
- 8-5/32 in
- UL Listed:
- No
- WaterSense Labeled:
- No