ROHL®

Arcana Two Handle Wall Mount Filler in Polished Chrome

Part #RAC7X  |  Manufacturer Part #AC7X-APC

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Connection: 3/4" NPSM
  • Hose length: 60"
  • Quarter-turn ceramic disc control cartridges
  • Metal hand shower
  • Flow rate: 8 gpm at 60 psi
  • 1/4-turn ceramic disc control cartridges
  • The 1/2" female connection (not supplied) in the wall should be no more than 1/4" deep from finished wall
  • Must order unions to complete:
  • -AR00380 - deck unions
  • -ZA383 or ZA386 - floor pillar legs

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Cartridge Type: Ceramic Disc

Center Size: 5-7/8 in

Collection: Arcana

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: NPSM

Faucet Connection Size: 3/4 in

Faucet Mount: Wall Mount

Faucet Type: Roman Tub Faucet Only

Faucet Valve Type: Ceramic Disc

Flow Rate: 8 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Cross

IAPMO Listed: No

Installation Type: Wall Mount

Material: Metal

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 2 Hole

Spout Reach: 3-3/8 in

Spout Type: Rigid

Trim Only: No

Tub Spout Reach: 3-3/8 in

WaterSense Labeled: No

Width: 6 in