Vertical Bidet Faucet with Double Lever Handle in Polished Chrome

You last purchased this on
 
ROHL®

Palladian Vertical Bidet Faucet with Double Lever Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Palladian Vertical Bidet Faucet with Double Lever Handle in Polished Chrome

  • Fast #
  • Part #RA1960LMAPC
  • Item #3771020
  • Manufacturer Part #A1960LMAPC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Quarter-turn ceramic disc control cartridges
  • 1/4-turn ceramic disc control cartridges
  • Side valves: 1/2"
  • Requires Certification

Specifications

ADA Compliant:
No
Bidet Type:
Vertical
CARB OTC LEED Compliant:
No
Collection:
Palladian
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Handle Type:
Lever
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
5 Hole
Trim Only:
No
WaterSense Labeled:
No