ROHL®
Palladian Vertical Bidet Faucet with Double Lever Handle in Polished Nickel
Part #RA1960LMPN | Item #3771155 | Manufacturer Part #A1960LMPN
Product Details
- Quarter-turn ceramic disc control cartridges
- Side valves: 1/2"
- 1/4-turn ceramic disc control cartridges
Documents
Specifications
ADA Compliant: No
Bidet Type: Vertical
CARB OTC LEED Compliant: No
Collection: Palladian
Color Finish: Polished Nickel
Color Finish Category: Nickel Tones
Faucet Connection Size: 1/2 in
Faucet Material: Brass
Faucet Mount: Deck Mount
Handle Type: Lever
IAPMO Listed: No
NSF Certified: No
Number of Handles: Two Handle
Number of Holes: 5 Hole
Trim Only: No
WaterSense Labeled: No