Rohl Palladian Volume Control Valve Trim with Single Cross Handle

RA4812XMTO

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • - A4911BO 3/4" volume control rough
  • - R1040R 3/4" volume control rough
  • - R1062BO dedicated 4-port, 3-way diverter rough
  • 5/8" extension kit available for A4911BO, order part # C4912/58SET
  • Brass construction
  • Must order R1062BO, A4911BO or R1040R rough to complete
  • Palladian cross handle
  • See pages xxx-xxx for rough info
  • Trim for the following roughs:

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Collection
Palladian
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Height
2-3/4 in
Faucet Valve Type
Tub & Shower Volume Control Valve
Handle Type
Cross
Height
2-3/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Sink Installation Type
Wall Mount
Sink Material
Brass
Trim Only
Yes
Valve Type
Tub & Shower Volume Control Valve
WaterSense Labeled
No
Width
2-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday