Single Spray Showerhead in English Bronze
Perletto Single Spray Showerhead in English Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2" female inlet with swivel connection
- 3 1/16" diameter faceplate
- Single-function Classic Spray
- Brass construction
- Flexible calcium resistant nozzles on spray face allow for easy removal of hard water build-up
- Flow rate 2.0 GPM*
Documents
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Perletto
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- English Bronze
- Depth:
- 1-5/16 in
- Diameter:
- 3-1/16 in
- End Connection 1:
- Female
- End Connections:
- Female
- Faucet Connection:
- Female
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 2-1/2 in
- Product Type:
- Showerhead
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Spray