Single Function Showerhead in Inca Brass
Perletto Single Function Showerhead in Inca Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inlet: 1/2" female with swivel connection
- Faceplate diameter: 3-1/16"
- Single-function classic spray
- Brass construction
- Flow rate: 2 gpm
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Perletto
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Inca Brass
- Depth:
- 1-5/16 in
- Diameter:
- 3-1/16 in
- Faucet Connection:
- Female
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Height:
- 2-1/2 in
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Width:
- 3-1/16 in