Perletto Single Spray Showerhead in Satin Nickel

Part #RC50561ESTN  |  Item #4779181  |  Manufacturer Part #C5056.1ESTN

$ 138.75 EACH
(Pricing is for Satin Nickel)

Color/Finish:
Satin Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Single-function Classic Spray
  • 1/2" female inlet with swivel connection
  • 3 1/16" diameter faceplate
  • Flow rate 2.0 GPM*
  • Flexible calcium resistant nozzles on spray face allow for easy removal of hard water build-up
  • Brass construction

Documents

Specifications

Application: Residential

CEC Compliant: For Sale in CA

Collection: Perletto

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 1-5/16 in

Diameter: 3-1/16 in

End Connection 1: Female

End Connections: Female

Faucet Connection: Female

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Height: 2-1/2 in

Product Type: Showerhead

Shape: Round

Showerhead Flow Rate: 1.8 gpm

Showerhead Function: Single

Spray Type: Spray