Perrin and Rowe Plastic Adaptor
Perrin and Rowe Plastic Adaptor
Frequently Purchased Together
Product Details
- Perrin and Rowe® vernier plastic adaptor that fits under 1/2" and 3/4" cross and lever handles
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- End Connection 1:
- Male Threaded
- End Connection 2:
- Male Threaded
- End Connections:
- Male Threaded
- Faucet Part Type:
- Adapter
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- Maximum Temperature:
- 120
- NSF Certified:
- No
- Pressure - Maximum:
- 75 psi