1-Hole Deckmount Bar Faucet with Triple Lever Handle in English Bronze

You last purchased this on
 
Perrin & Rowe

1-Hole Deckmount Bar Faucet with Triple Lever Handle in English Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Perrin & Rowe

1-Hole Deckmount Bar Faucet with Triple Lever Handle in English Bronze

  • Fast #
  • Part #RUKIT1474LSEB2
  • Item #4055041
  • Manufacturer Part #U.KIT1474LS-EB-2
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: English Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ceramic disc control cartridges
  • Installation depth on deck: 1-3/4"
  • Column spout
  • Flow rate: filtered water .5 gpm, hot and cold water 1.5 gpm @ 45 psi
  • Faucet made in England and filter made in Switzerland
  • Overall height: 11"
  • Swivel spout reach: 6-1/2"
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Color Finish Category:
Bronze Tones
Color Finish Name:
English Bronze
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Three Handle
Number of Holes:
1 Hole
Spout Height:
6-3/4 in
Spout Reach:
6-1/2 in
Spout Type:
Swivel
Trim Only:
No
WaterSense Labeled:
No
Width:
6 in